Buy more than* S$200* and get FREE SHIPPING

  • Dry sanding paper
  • Dry sanding paper
  • Dry sanding paper

Dry sanding paper RACS-MS

4.88 (16)
Item.#
08726496
Mfr.#
RACS-MS
Package Qty.
1Box(100Sheet)
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
From Polishing film to matrix adjustment in various coating industries , vehicles , metals construction etc. From polishing film to matrix adjustment in woodworking and furniture industry. Polishing FRP, metal polishing and various types of polishing , From Polishing film to matrix adjustment in various coating industries , vehicles , metals construction etc. From polishing film to matrix adjustment in woodworking and furniture industry. Polishing FRP, metal polishing and various types of polishing work Anti-clogging process
Abrasive Grain
AA, AA
Grain Size
800, 800
Dimension (mm)
around 230x280, About 230x280
Adhesive
R/R, R/R
Base Material
Cw, Cw
TRUSCO Part Number
322-6387, 322-6387
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
When painting woodworking
5
From Japan
On 2018-01-29 15:13:30
I always buy it at the home center. I bought it because it was a bit cheap. There are various manufacturers, but we have all of them out of here with our makers.
This review is about item#7069072.
Lacquer shogi no Oshishi
4
From Japan
On 2017-12-26 20:04:19
Since there were only 800 units of paper in 100 units, we would be happy if there is some selling price. I would like to use other numbers
This review is about item#8726496.
For painting work
5
From Japan
On 2017-09-10 08:15:44
This manufacturer is easiest to use and works with things of various numbers. It's 120th, but I did not have it at this shop, so thanks to Monotaro san. As long as work continues, I will use this paper. I will buy again if there are no different numbers.
This review is about item#06847845.
Polishing of woodworking products
5
From Japan
On 2017-03-05 15:05:27
There is no count in the home center, so it will be helpful. If you have 10 or 50 sets, you want to arrange several kinds.
This review is about item#6847845.
Polishing of wood products
4
From Japan
On 2016-03-28 22:00:06
Base paper is thick and easy to use
This review is about item#06847854.
Sanding of FRP
5
From Japan
On 2015-09-09 17:30:39
Paper is strong, stone is good and it can be used long
This review is about item#06847845.
Before painting, fake
5
From Japan
On 2015-06-06 21:39:35
A piece of paper, thick, familiar well in hand.
This review is about item#06847845.
Finishing woodwork
5
From Japan
On 2014-06-30 20:09:05
The price is slightly higher than competitors' products, but a firm sharpness improves working efficiency. Previously I tried different manufacturers, but Sankyo Rikaku products are excellent.
This review is about item#07082966.
Making the foundation before painting
5
From Japan
On 2014-06-19 17:36:01
There is no problem as a product. However, it is saved if it is a little cheaper.
This review is about item#08726496.
Polishing wood
5
From Japan
On 2014-06-13 15:35:42
Even when using the corner part by polishing or thin folding, it was possible to use it without paper sticking.
This review is about item#06847854.