Buy more than* S$200* and get FREE SHIPPING

  • Magic type sandpaper HNAR  roll (75-mm width)
  • Magic type sandpaper HNAR  roll (75-mm width)
  • Magic type sandpaper HNAR  roll (75-mm width)

Magic type sandpaper HNAR roll (75-mm width) HNAR-60

4.50 (4)
Item.#
08726514
Mfr.#
HNAR-60
Package Qty.
1PC
Ship pack of
1
63.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making
Abrasive Grain
AA
Width (mm)
75
TRUSCO Part Number
322-5607
Case Color
Green
Length (m)
15
Grain Size
60
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Surface treatment of paint
3
From Japan
On 2016-09-29 16:49:13
Product may be less easy to clogging use. Price is even better and cheaper.
This review is about item#8726575.
Bamboo sharpening
5
From Japan
On 2015-12-02 19:00:06
Since Super Tuck Roll did not have number 40, we ordered this.
This review is about item#08726505.
To finish with woodworking products
5
From Japan
On 2015-03-05 17:10:32
I have been using it forever. I bought it because it was with Monotaro. OK! It is!
This review is about item#08726532.
FRP polished finish
5
From Japan
On 2011-02-12 16:32:00
It is hard to cut a bit.
This review is about item#08726575.