Buy more than* S$200* and get FREE SHIPPING

  • Magic type sandpaper HNAR  roll (75-mm width)
  • Magic type sandpaper HNAR  roll (75-mm width)
  • Magic type sandpaper HNAR  roll (75-mm width)

Magic type sandpaper HNAR roll (75-mm width) HNAR-120

4.60 (5)
Item.#
08726541
Mfr.#
HNAR-120
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making
Abrasive Grain
AA
Width (mm)
75
TRUSCO Part Number
322-5534
Case Color
Green
Length (m)
15
Grain Size
120
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
FRP polishing
5
From Japan
On 2017-12-06 09:26:24
Hand sharpening is using the company's sky sharpening paper. Since this product is the same abrasive property, it is better than working with other companies' things because it is compatible with working numbers and sharpening. It is mainly used for compact tool straight line sander 320 mm, but it can be polished very comfortably.
This review is about item#8726541.
Substrate treatment for painting
3
From Japan
On 2016-09-29 16:49:13
Product is easy to use and less clogging. Even better if the price is lower.
This review is about item#8726575.
Bamboo sharpening
5
From Japan
On 2015-12-02 19:00:06
Since Super Tuck Roll did not have number 40, we ordered this.
This review is about item#08726505.
To finish with woodworking products
5
From Japan
On 2015-03-05 17:10:32
I have been using it forever. I bought it because it was with Monotaro. OK! It is!
This review is about item#08726532.
FRP polished finish
5
From Japan
On 2011-02-12 16:32:00
It is hard to cut a bit.
This review is about item#08726575.