Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Magic type sandpaper HNAR type roll (100-mm width)
  • Magic type sandpaper HNAR type roll (100-mm width)
  • Magic type sandpaper HNAR type roll (100-mm width)

Magic type sandpaper HNAR type roll (100-mm width) HNAR-40

4.17 (6)
Item.#
08726602
Mfr.#
HNAR-40
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Car refinishing sanding work.Coating film polishing of various types of vehicles.Metal baking paint polishing work.For painting buildings, and polishing of interior constructionVariety of grinding work in carpentry and furniture making
Abrasive Grain
AA
Width (mm)
100
Grain Size
40
Case Color
Green
Length (m)
15
2014 TRUSCO Published Page
2-1974
TRUSCO Part Number
322-5585
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
I polish it by cutting it to the necessary length for polishing machines, rotating it and polishing it.
2
From Japan
On 2017-09-29 15:24:06
Whether it was not enough for the length of the regulation or another meaning, I added a few meters with tape. It cuts it to the necessary length and it is used, so if it is supplemented on the way, it makes me feel a little lost.
This review is about item#8726636.
Process after welding
4
From Japan
On 2017-09-19 00:27:22
It is very convenient because it can easily be cut to the size you like, but I think that I am thankful that there will be a little more strength as it will do as it is, so it will last longer.
This review is about item#08726611.
Kindergarten wooden floor paint used for Linax Porche
5
From Japan
On 2016-01-17 07:05:02
Because genuine paper is expensive, I used it by cutting it, but it was able to be used without problems. Shipment was also early and it was saved.
This review is about item#08726602.
Polishing of putty
5
From Japan
On 2014-06-19 20:14:22
Is the abrasive different? Even if it is lighter than the product we used until now, the effect is the same, durability is good and it is excellent in cost. It is usually economical to cut the width by 75 mm width and divert the rest.
This review is about item#08726611.
Removal of flaws such as machine rolls
4
From Japan
On 2008-11-20 15:49:56
It is even better if it is easy to cut paper with good water resistance and abrasiveness
This review is about item#08726611.
Scratch and rust removal of die set · machine etc.
5
From Japan
On 2008-05-21 12:40:47
It is easy to use with cutout type, and it is profitable because there is 15 m.
This review is about item#08726611.