Buy more than* S$200* and get FREE SHIPPING

  • Wrapping film sheet

Wrapping film sheet LWFS-30-800

4.25 (4)
Item.#
08726812
Mfr.#
LWFS-30-800
Package Qty.
1Box(10Sheet)
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Every kind of roll polishing.Printed circuit boards, optical fiber polishing.Analysis of material specimens polished., Every kind of roll polishing.Printed circuit boards, optical fiber polishing.Analysis of material specimens polished.
Abrasive Material
WA, WA
Color
Lamp
Grain Size
#800(20micro), #800(20micro)
Weight (g)
10, 10
Dimension (mm)
230x280, 230x280
TRUSCO Part Number
322-6077, 322-6077
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When the precision metal parts two of the sliding surface of the construction machine has caused a very small stick, used for the final finish of the re-polishing.
5
From Japan
On 2017-04-07 19:40:44
# 4000 is the best finish. Other manufacturers products were also various attempts, but in the case of our company is best FUJI SUTAR goods.
This review is about item#8726855.
Polishing of precision machine parts
5
From Japan
On 2015-02-09 20:45:42
Have excellent durability, you can use any one long. The surface is finished in shiny. Quality is what go satisfaction.
This review is about item#08726864.
Polishing
5
From Japan
On 2011-06-02 13:14:05
Roughness not good for other manufacturers is good
This review is about item#08726803.
Final cutting of blade
2
From Japan
On 2010-10-11 14:02:44
Lifespan is short, my eyes are coarse than I thought.
This review is about item#08726882.