Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wrapping film sheet

Wrapping film sheet LWFS-30-1000

4.00 (5)
Item.#
08726821
Mfr.#
LWFS-30-1000
Package Qty.
1Box(10Sheet)
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Every kind of roll polishing.Printed circuit boards, optical fiber polishing.Analysis of material specimens polished., Every kind of roll polishing.Printed circuit boards, optical fiber polishing.Analysis of material specimens polished.
Abrasive Material
WA, WA
TRUSCO Part Number
322-5992, 322-5992
Grain Size
#1000(15micro), #1000(15micro)
Weight (g)
10, 10
Dimension (mm)
230x280, 230x280
Color
Purple
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
To glossy finish of plastics
3
From Japan
On 2018-04-28 10:27:32
Well ... I do not understand the front and back, is this. It does not seem to be describing how to distinguish it, It does not mean that logos and counts are printed on the back like ordinary abrasive paper. I want you to improve the neighborhood somehow. Also, I appreciate it if you can purchase even from 1 piece.
This review is about item#8726882.
When the sliding surface of two precision metal parts of a construction machine caused a minute stick, it was used for final finishing of regrinding.
5
From Japan
On 2017-04-07 19:40:44
# 4000 is the best finish. We tried various other manufacturer's products as well, but in our case FUJI SUTAR products are the best.
This review is about item#8726855.
Polishing of precision mechanical parts
5
From Japan
On 2015-02-09 20:45:42
It is excellent in durability, and even one can be used for a long time. The surface is shiny finish. Quality is satisfactory.
This review is about item#08726864.
Polishing
5
From Japan
On 2011-06-02 13:14:05
Roughness not good for other manufacturers is good
This review is about item#08726803.
Final cutting of blade
2
From Japan
On 2010-10-11 14:02:44
Lifespan is short, my eyes are coarse than I thought.
This review is about item#08726882.