Buy more than* S$200* and get FREE SHIPPING

  • Sanding Sponge, "KENMARON Super"

Sanding Sponge, "KENMARON Super" KENMARON-S-VF

4.33 (6)
Item.#
08726986
Mfr.#
KENMARON-S-VF
Package Qty.
1Box(10Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Step and gradation grinding, metal coated steps, surface treatment of the vehicle, Step and gradation grinding, metal coated steps, surface treatment of the vehicle
Grade
VF, VF
Grain Size
#400 equivalent, Equivalent to # 400
Dimension (mm)
150x230, 150x230
Color
green, Green
TRUSCO Part Number
322-5909, 322-5909
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Metal polishing work
5
From Japan
On 2017-02-14 18:09:45
The durability was very good, and it was polished up to metal well and it was polished up.
This review is about item#8726995.
Automobile
4
From Japan
On 2015-03-30 15:19:21
It also lasts longer than other companies' products. Bad points The color of # 600 and # 1500 are similar and it becomes hard to distinguish if it becomes a little dirty. It will be saved if it is a little cheaper.
This review is about item#08726995.
Paint base
4
From Japan
On 2014-07-09 16:46:19
I am using it for making the base of paint from before. I think that it can be used conveniently both in the sky sharpening and sharpening water. If you are cheaper a little more, you want to make a regular purchase.
This review is about item#08726986.
Surface scratches of iron pipe material.
5
From Japan
On 2014-03-07 13:40:08
Although it is used by customer's designation from 7 to 8 years ago, if you purchase it collectively in 10 to 15 boxes, will the price be cheaper? Because it costs quite expensive, we are considering including alternative products.
This review is about item#08726952.
Surface treatment of metal
3
From Japan
On 2013-08-27 22:22:45
I think that it is faster to be reduced a bit compared to those of other companies. I wonder if his eyes are rough. .
This review is about item#08726952.
I use it in the kitchen, but to take dirt that can not be removed with scrubbing or sponge
5
From Japan
On 2013-03-08 13:57:28
It is different from the original use, but we are using it in the kitchen. I am using it to remove stains and stubborn stains that are not stripped off. In the kitchen, we originally used gold to remove such stains, but there was a risk of things like gold waste being mixed in using the gold stove, which I was worrying for a long time. After I have used this Ken Maron Super, I can also remove black dirt and leave no scraps, so I am taking a role as a change of gold scrub. I will continue to use this item from now on
This review is about item#08726961.