Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ricoh light hand pad
  • Ricoh light hand pad
  • Ricoh light hand pad

Ricoh light hand pad RICOB-M-120

4.80 (5)
Item.#
08727101
Mfr.#
RICOB-M-120
Package Qty.
1Box(20Sheet)
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Grade
M, M
Dimension (mm)
150x230, 150x230
TRUSCO Part Number
322-5119, 322-5119
Color
Brown, Brown
Grain Size
#120, #120
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When finishing products
4
From Japan
On 2017-07-10 10:11:34
Previously we used other similar products, but when we tried this cheaper price than that, we could use it longer than we used before, so we plan to purchase this from now on.
This review is about item#08727144.
Machine maintenance
5
From Japan
On 2017-05-21 18:18:57
Satisfied with product performance, much more satisfied with your company's response. (Thanks)
This review is about item#8727092.
Tile cleaning
5
From Japan
On 2014-09-07 19:27:20
Even though the price is cheap, I am satisfied with a quality product with a firm price and quality.
This review is about item#08727126.
Finish cutting surface of lathe
5
From Japan
On 2013-08-28 01:36:12
It can strongly remove burrs and scratches on the cutting surface of metal and is also excellent in durability. I tried other companies' products, but this product is the best for grinding power and durability.
This review is about item#08727117.
Correction of SUS hairline
5
From Japan
On 2013-02-08 17:35:40
It can be used with confidence as it uses it. Size and number of inputs can be satisfied
This review is about item#08727135.