Buy more than* S$200* and get FREE SHIPPING

  • Western sandpaper
  • Western sandpaper
  • Western sandpaper

Western sandpaper YBS-60S

2.60 (5)
Package Qty.
Ship pack of
32.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Base Material
craft paper CW, Cw kraft paper
Dimension (mm)
230x280, 230x280
Grain Size
#60, #60
Leveling uneven surfaces Peeling paint
Abrasive Material
G (garnet), G (Garnet)
glue/glue, Glue/glue
TRUSCO Part Number
308-7611, 308-7611
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 2.60
5 Customer Reviews
The reviews are automatic translation.
Applying a wooden coaster making file
From Japan
On 2017-04-29 08:38:56
We will use it in six equal sizes instead of one standard size. I'm glad.
This review is about item#08727266.
CFRP polishing
From Japan
On 2013-01-10 01:08:01
The price per piece is cheap, but only that. The durability of the mount is low, and adhesion of abrasive grains is weak so that it can not be used immediately. The larger the abrasive grain, the more abrasive grains fall off. A fine one can not be used.
This review is about item#08727196.
Surface polishing of model
From Japan
On 2012-08-28 13:45:28
It is a sandpaper that you can use with normal as it is used before. I think there are many other things, but I think that it is best to work with the feel of my hands on the surface polishing of three-dimensional objects.
This review is about item#08727205.
Carpentry work
From Japan
On 2012-04-13 08:33:08
Soon the backing paper is broken and it will not be used
This review is about item#08727232.
Polishing of vacuum pumps and equipment etc.
From Japan
On 2012-02-09 20:00:31
I noticed it after purchasing but the paper thickness is too thin. If it is poor in durability or if you brush iron flange etc, or if you use it against the iron part in the state of being hit with kerosene it will be torn soon. Although polishing can polish, the number of sheets will be increased. I hope it will make the paper thicker a little more.
This review is about item#08727266.