Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Endless belt

Endless belt EB76-30

4.33 (12)
Item.#
08727284
Mfr.#
EB76-30
Package Qty.
1Box(5PC)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for both steel and wood.
Dimension (mm)
76x533
Grain Size
30
2014 TRUSCO Published Page
2-1981
Abrasive Grain
Alumina abrasives
Weight (g)
70 (per)
TRUSCO Part Number
122-7645
Customer Reviews
5 star 7
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Making a base when re-painting with wooden parts
4
From Japan
On 2018-05-11 20:56:31
# 120 is just fine roughness for the purpose of the topic's purpose. The belt itself is made of comparatively solid article, and even if it catches somewhat on the head of the nail it will not cut.
This review is about item#2300033.
Polishing of wood products
5
From Japan
On 2018-03-25 20:43:45
I used it for the prosecution stage of glazed polishing of hobby woodwork crafts, but it was a product that allowed for smooth polishing as expected.
This review is about item#2300033.
Flat viewing etc. when making a tenon in a log etc
5
From Japan
On 2017-12-27 15:21:51
We made a log of 30 cm x 4.5 m in diameter, made a wood deck for observation in a mountain locket. (4.5 m × 3 m) At that time, it was processed with a chain saw to make a tenon (about 30 cm width × 2 places × number) on the round side, and it was used for rough cutting in the work that makes the face flat. # 30 can be cut quickly, and since the scraps are well removed, satisfactory work can be done efficiently.
This review is about item#8727284.
Cutlery Wheel
4
From Japan
On 2017-10-07 22:10:47
I can not compare with the first belt sander, but the reduction of particles was earlier than I thought. It will be such a thing.
This review is about item#8727363.
For polishing wood
1
From Japan
On 2017-03-05 17:31:34
This product broke the corner which makes impossible and the belt broke.
This review is about item#8727354.
Before surface processing (hairline finish) of aluminum material
5
From Japan
On 2015-07-15 11:52:09
Used Thunder is Fujiwara Industries' EWS - 76 VLN. Since I use it at high speed I am not worried about stability and I am doing a good cutting operation. In woodworking, we are using medium speed for finishing before painting, but it seems to be problematic especially for durability.
This review is about item#08727406.
Polishing of woodworking work
4
From Japan
On 2015-04-12 05:53:40
It seems to be somewhat inferior in durability as compared with those of other companies, but it exceeds the cost more than that.
This review is about item#08727327.
Wood processing, used for bamboo work.
5
From Japan
On 2015-02-26 17:12:45
Usability is very good.
This review is about item#08727336.
Glass polishing
4
From Japan
On 2014-11-25 14:05:43
It is used for finishing glass sheets. It is better because it is harder to burn than other manufacturers. Although the base material itself is thinner, it seems to be no problem for durability.
This review is about item#08727372.
For woodworking
5
From Japan
On 2014-04-23 10:51:31
It is earlier and convenient than Thunder for woodworking.
This review is about item#08727406.