Buy more than* S$200* and get FREE SHIPPING

  • Endless belt
  • Endless belt
  • Endless belt

Endless belt EB76-50

4.30 (10)
Package Qty.
Ship pack of
24.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Suitable for both steel and wood.
Dimension (mm)
TRUSCO Part Number
Abrasive Grain
Alumina abrasives
Grain Size
Weight (g)
47 (Per bottle)
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Flat viewing etc. when making a tenon in a log etc
From Japan
On 2017-12-27 15:21:51
We made a log of 30 cm x 4.5 m in diameter, made a wood deck for observation in a mountain locket. (4.5 m × 3 m) At that time, it was processed with a chain saw to make a tenon (about 30 cm width × 2 places × number) on the round side, and it was used for rough cutting in the work that makes the face flat. # 30 can be cut quickly, and since the scraps are well removed, satisfactory work can be done efficiently.
This review is about item#8727284.
Cutlery Wheel
From Japan
On 2017-10-07 22:10:47
I can not compare with the first belt sander, but the reduction of particles was earlier than I thought. It will be such a thing.
This review is about item#8727363.
For polishing wood
From Japan
On 2017-03-05 17:31:34
This product broke the corner which makes impossible and the belt broke.
This review is about item#8727354.
Before surface processing (hairline finish) of aluminum material
From Japan
On 2015-07-15 11:52:09
Used Thunder is Fujiwara Industries' EWS - 76 VLN. Since I use it at high speed I am not worried about stability and I am doing a good cutting operation. In woodworking, we are using medium speed for finishing before painting, but it seems to be problematic especially for durability.
This review is about item#08727406.
Polishing of woodworking work
From Japan
On 2015-04-12 05:53:40
It seems to be somewhat inferior in durability as compared with those of other companies, but it exceeds the cost more than that.
This review is about item#08727327.
Wood processing, used for bamboo work.
From Japan
On 2015-02-26 17:12:45
Usability is very good.
This review is about item#08727336.
Glass polishing
From Japan
On 2014-11-25 14:05:43
It is used for finishing glass sheets. It is better because it is harder to burn than other manufacturers. Although the base material itself is thinner, it seems to be no problem for durability.
This review is about item#08727372.
For woodworking
From Japan
On 2014-04-23 10:51:31
It is earlier and convenient than Thunder for woodworking.
This review is about item#08727406.
Smooth work when stitching boards
From Japan
On 2013-11-25 14:16:47
The polishing speed is higher than that of Makita genuine products. The price is a bit high, but the commodity value is enough. A bargain
This review is about item#08727336.
Production of woodworking products
From Japan
On 2013-02-21 13:10:25
It is necessary to devise wood powder treatment.
This review is about item#08727327.