Buy more than* S$200* and get FREE SHIPPING

  • Endless belt
  • Endless belt
  • Endless belt

Endless belt EB76-100

4.71 (7)
Item.#
08727345
Mfr.#
EB76-100
Package Qty.
1Box(10PC)
Ship pack of
1
35.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Suitable for both steel and wood.
Dimension (mm)
76x533
Grain Size
100
Abrasive Grain
Alumina abrasives
Weight (g)
28 (Per bottle)
TRUSCO Part Number
124-4213
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Pre-stage of the surface processing of aluminum material (hairline finish)
5
From Japan
On 2015-07-15 11:52:09
Use Thunder is the EWS-76VLN Fujiwara industry. So it uses a high-speed has a cut of good behavior rather than anxiety in stability. In woodworking we use out medium speed to finish processing before painting, but it is especially a problem that seems to durability.
This review is about item#08727406.
Polishing woodworking work
4
From Japan
On 2015-04-12 05:53:40
It seems like somewhat inferior in durability compared to those of other companies over the cost more than that.
This review is about item#08727327.
Wood processing, use the bamboo work.
5
From Japan
On 2015-02-26 17:12:45
Ease of use is very good.
This review is about item#08727336.
Glass polishing
4
From Japan
On 2014-11-25 14:05:43
Used to finish flat glass. It may not easily burned than other manufacturers. The substrate itself seems thinner, but the problem that seems to durability.
This review is about item#08727372.
Woodworking
5
From Japan
On 2014-04-23 10:51:31
It is convenient and faster than the Thunder for woodworking.
This review is about item#08727406.
Smooth work at the time of Hagi alignment of the plate
5
From Japan
On 2013-11-25 14:16:47
Makita than the polishing speed is high genuine. Price a little high, but the commercial value is enough. Bargain
This review is about item#08727336.
Manufacture of woodworking products
5
From Japan
On 2013-02-21 13:10:25
It is necessary to devise a process of wood flour.
This review is about item#08727327.