Buy more than* S$200* and get FREE SHIPPING

  • Radial Bristle Brush
  • Radial Bristle Brush
  • Radial Bristle Brush

Radial Bristle Brush BRBRSHTC806

Item.#
08727765
Mfr.#
BRBRSHTC806
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
152.4
Hole Diameter (phi mm)
25.4
Grade
#80
Color
Yellow
Maximum Rotation Speed (min-1[r. p.m])
11500
Finish Equivalent Count
#80
Abrasive Type
QB Tron (aluminum oxide abrasive grains)
Accessories
# 27628 mounting flange, telescoping adapter # 30000 with