Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Radial Bristle Brush
  • Radial Bristle Brush
  • Radial Bristle Brush

Radial Bristle Brush BRBRSHTC1206

Item.#
08727774
Mfr.#
BRBRSHTC1206
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
152.4
Hole Diameter (phi mm)
25.4
Weight (g)
260
TRUSCO Part Number
311-0982
Grade
#120
Color
White
Maximum Rotation Speed (min-1[r. p.m])
11500
Maximum Operating Speed (m/s [m/min])
478(2870)
Thickness (mm)
(No rotation) 12.7
Finish Equivalent Count
#120
Abrasive Type
QB Tron (aluminum oxide abrasive grains)
Accessories
# 27628 mounting flange, telescoping adapter # 30000 with