Buy more than* S$200* and get FREE SHIPPING

  • Radial Bristle Brush
  • Radial Bristle Brush
  • Radial Bristle Brush

Radial Bristle Brush BRBRSHTC4006

Item.#
08727792
Mfr.#
BRBRSHTC4006
Package Qty.
1Sheet
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-31
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
152.4
Hole Diameter (phi mm)
25.4
Finish Equivalent Count
#400
Abrasive Type
Aluminum oxide
Accessories
Mounting flange 27 628 #, telescoping adapter # 30000 with
Maximum Rotation Speed (min-1[r. p.m])
11500
TRUSCO Part Number
311-1008
Grade
#400
Color
Blue