Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Radial Bristle Brush
  • Radial Bristle Brush
  • Radial Bristle Brush

Radial Bristle Brush BRBRSHTC6M6

Item.#
08727801
Mfr.#
BRBRSHTC6M6
Package Qty.
1Sheet
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
152.4
Hole Diameter (phi mm)
25.4
Finish Equivalent Count
#3000
Abrasive Type
Aluminum oxide
Accessories
Mounting flange 27 628 #, telescoping adapter # 30000 with
Maximum Rotation Speed (min-1[r. p.m])
11500
TRUSCO Part Number
311-1016
Grade
6 microns
Color
Beige