Buy more than* S$200* and get FREE SHIPPING

  • Radial Bristle Brush
  • Radial Bristle Brush
  • Radial Bristle Brush

Radial Bristle Brush BRBRSHTC1M6

Item.#
08727817
Mfr.#
BRBRSHTC1M6
Package Qty.
1Sheet
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
152.4
Hole Diameter (phi mm)
25.4
Finish Equivalent Count
#8000
Abrasive Type
Aluminum oxide
Accessories
Mounting flange 27 628 #, telescoping adapter # 30000 with
Maximum Rotation Speed (min-1[r. p.m])
11500
TRUSCO Part Number
311-0974
Grade
1 micron
Color
Lime