Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Polishing Thunder grinder
>
Polishing Cloth Disk
Crossing in wheel (A type) OCW100A80
by
NEW REGISTON
Item.#
08727975
Mfr.#
OCW100A80
Package Qty.
1Box(5Sheet)
Ship pack of
1
Sales Price:
27.99 SGD
Qty.
Shipped after 2018-04-23
Now we ship to...
...
see all
See all 13 items in this Product
Item Feature
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
72[4300]
Grain Size
80
Purpose
For general steel and stainless steel (light grinding and polish of a thin strip), For general steel and stainless steel (light grinding and polish of a thin strip)
Outer Diameter (phi mm)
100
Hole Diameter (phi mm)
15
TRUSCO Part Number
297-7711
See all 13 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Crossing in wheel (BZ type)
NEW REGISTON
7.99
-
32.99 SGD
(3)
For cross in foil 15/16 hole
NEW REGISTON
7.99
-
37.99 SGD
TIG torch body body assembly (flexible type) 200A air
Panasonic Smart Factory Solutions
279.99 SGD
Finishing Abrasive Disc, Zirconia
NEW REGISTON
7.99
-
77.99 SGD
(2)
HC joint skin for peeling off love
Handy Crown Corporation
6.99 SGD
(2)
Anchor pin extractor
HASCO
229.99 SGD
Soon P (for finishing abrasive disc)
NEW REGISTON
7.99
-
71.99 SGD
Muffler
R's Gear
2,369.99
-
2,579.99 SGD
Auto-darkening welding surface (9100 series) outside welding hood
ThreeM 3M
33.99 SGD
Spiral Tap (for mild steel and deep-holes) (MS-DH-SFT)
OSG
8.99
-
469.99 SGD
(2)
The Tungsten Rod Containing Cerium
DAIHEN
33.99
-
139.99 SGD
(4)
Poly light disk L
ICHIGUCHI
18.99 SGD
(3)
CAPONE (Capone)
RIKEN CORUNDUM
28.99 SGD
>>
Customers Who Bought This Item Also Bought
(first)
Page
1
/4
<<
Crossing in wheel (BZ type)
NEW REGISTON
7.99
-
32.99 SGD
(3)
The Tungsten Rod Containing Cerium
DAIHEN
33.99
-
139.99 SGD
(4)
Elastic Grinding Wheel, "Super Resi Techma SRT”
NIPPON RESIBON
3.99
-
209.99 SGD
(9)
Aramid Arm Cover
No Brand
-
(1)
Sand wheel
NEW REGISTON
3.99
-
87.99 SGD
(5)
Aramide Gloves#9050
No Brand
-
(14)
Z-II Tip
Panasonic Smart Factory Solutions
14.99
-
38.99 SGD
(15)
Ear Plugs
3M
2.99 SGD
(25)
Dust Mask Filter, Migty Micron Filter, Koken
KOKEN
2.99
-
3.99 SGD
(49)
Super green
NEW REGISTON
2.99
-
169.99 SGD
(30)
>>
Top