Buy more than* S$200* and get FREE SHIPPING

  • Crossing in wheel (A type)
  • Crossing in wheel (A type)
  • Crossing in wheel (A type)

Crossing in wheel (A type) OCW100A320

Item.#
08728036
Mfr.#
OCW100A320
Package Qty.
1Box(5Sheet)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
72[4300]
TRUSCO Part Number
297-7672
Number of Blades
80
Maximum Rotation Speed (min-1[r. p.m])
13750
Purpose
For general steel and stainless steel (light grinding and polish of a thin strip), For general steel and stainless steel (light grinding and polish of a thin strip)
Outer Diameter (phi mm)
100
Grain Size
320
Blade Length (mm)
23
Screw Diameter (mm)
M10(P1.5)
Weight (g)
60