Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crossing in wheel (A type)
  • Crossing in wheel (A type)
  • Crossing in wheel (A type)

Crossing in wheel (A type) OCW100A400

Item.#
08728045
Mfr.#
OCW100A400
Package Qty.
1Box(5Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Abrasive Grain
A
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13750
Weight (g)
54
TRUSCO Part Number
297-7699
Number of Blades
80
Outer Diameter (phi mm)
100
Screw Diameter (mm)
M10(P1.5)
Hole Diameter (phi mm)
15
Grain Size
400
Blade Length (mm)
23
Purpose
For general steel and stainless steel (light grinding and polish of a thin strip), For general steel and stainless steel (light grinding and polish of a thin strip)