Buy more than* S$200* and get FREE SHIPPING

  • Crossing in wheel (BZ type)
  • Crossing in wheel (BZ type)
  • Crossing in wheel (BZ type)

Crossing in wheel (BZ type) OCW100BZ120

5.00 (3)
Item.#
08728097
Mfr.#
OCW100BZ120
Package Qty.
1Box(5Sheet)
Ship pack of
1
32.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Abrasive Grain
BZ
Maximum Operating Speed (m/s [m/min])
72[4300]
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13750
Grain Size
120
2014 TRUSCO Published Page
2-1766
Outer Diameter (phi mm)
100
Blade Length (mm)
23
Screw Diameter (mm)
M10(P1.5)
Weight (g)
74
TRUSCO Part Number
451-7954
Purpose
For steel, stainless steel (light grinding of thin and thick plate and polished, bead removal), For steel, stainless steel (light grinding of thin and thick plate and polished, bead removal)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During product processing
5
From Japan
On 2017-06-26 16:15:16
This product is easy to install and easy to use, very useful. We do not deal with local tool shops, it is very much appreciated the existence of Monotaro who is always in stock. Thank you very much in the future.
This review is about item#8728063.
Finish
5
From Japan
On 2015-10-13 21:52:29
Can be used without problems.
Iron polishing and molding work
5
From Japan
On 2015-03-24 00:09:33
Compared to a grindstone type blade, the grain size is 40, but the feeling is very soft and the sound is gentle, though it can be scraped off. I also have a good grasp so I can no longer feel like using a grindstone blade. I crawled around a good blade. At the same time I bought 80th, but it was also comfortable to use. Since there was no evaluation, there seems to be few people tried, but I will withdraw the army while I bought it. Highly Recommended!
This review is about item#08728054.