Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Amplex Diamond Past

Amplex Diamond Past WS 1/4 micron

Item.#
08728115
Mfr.#
WS 1/4 micron
Package Qty.
1PC(5g)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Specification
Water soluble
Application
For mirror finish
Range
0 to 1/2
Size
Mesh size: 100000
Color
White(White)
Work Purpose
For mirror finish
Grade
Micron grade: No.1 / 4
Caution
1. Before work, clean work piece, tool, and workers hands. Tool for lapping should be used different one per each granularity. 2. The harder lap, the higher efficiency. The softer lap, the higher finish quality, 3. To avoid machining and grinding mark, start to use No.45 or more for spare lap. To erase pre process mark, operate lap diagonally. 4. For presicion lapping, it's effective to use grade 2 steps each. 5. Use No.3 for mirror finish.