Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Auxiliary Table

Auxiliary Table ELS-500

4.50 (2)
Item.#
08728273
Mfr.#
ELS-500
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Equal Load (kg)
100
Weight (kg)
8.5
Specification
Adjuster-Type
Frontage W x Depth D x Height H (mm)
500x500x600
TRUSCO Part Number
500-8395
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hot beverage case holder
5
From Japan
On 2017-04-13 20:37:20
Although it is a heavy drink case, there is a sense of stability and I am very satisfied. The size was perfect for the case.
This review is about item#8728273.
Device assembly base
4
From Japan
On 2016-10-15 11:14:33
Working space is appropriate, it is light, so you can bring it to the site.
This review is about item#8728273.