Buy more than* S$200* and get FREE SHIPPING

  • Press Cart, Folding
  • Press Cart, Folding
  • Press Cart, Folding

Press Cart, Folding NB-101

Item.#
08728456
Mfr.#
NB-101
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Release Time Resistance (kg)
2.6
Floor Level (mm)
140
Load Capacity (kg)
150
Weight (kg)
12.3
Handle Height (mm)
850
Loading Surface Dimensions (mm)
740x480
Wheel Diameter (phi mm)
100