Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Express Trolley, Fixed Handles

Express Trolley, Fixed Handles NB-102

5.00 (1)
Item.#
08728465
Mfr.#
NB-102
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Release Time Resistance (kg)
2.6(5.7Lb)
Floor Level (mm)
140
Loading Surface Dimensions (mm)
740x480
Wheel Diameter (phi mm)
100
Handle Height (mm)
860
Caster
Caster x 2 pcs , Fixed x 2pcs
Load Capacity (kg)
150
Weight (kg)
11.4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Utilize in a wider passage
5
From Japan
On 2014-01-29 18:25:59
I am satisfied with carrying in and out with plenty of slim weight and bulky items.
This review is about item#08728501.