Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Titanium Coating Hss Step Drill

Titanium Coating Hss Step Drill 4-12mm inc1mm

3.88 (77)
Item.#
08728587
Mfr.#
4-12mm inc1mm
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shank Size (mm)
6.35
Overall Length (mm)
about 78
Maximum Drilling Depth (mm)
5
Number of Steps
9
Compatible Materials
Thin iron plate, aluminum plate, plastic, wood, etc.
Weight (g)
7.2
Material
HSS (high speed steel)
Drilling Ability (mm)
4/5/6/7/8/9/10/11/12
Purpose
Hole drilling, chamfering and deburring simultaneous processing Also, suitable for hole expansion and processing tears For drilling holes into the surface of a pipe For long hole drilling processing, Hole drilling, chamfering and deburring simultaneous processing Also, suitable for hole expansion and processing tears For drilling holes into the surface of a pipe For long hole drilling processing
Customer Reviews
5 star 39
4 star 15
3 star 9
2 star 3
1 star 11
Review Rating: 3.88
77 Customer Reviews
The reviews are automatic translation.
Bolt hole position adjustment
5
From Japan
On 2018-06-14 06:57:54
The goods arrived quickly and it is saved. I am saved a lot by making the hole a little big when the core position of the bolt etc does not shift.
This review is about item#31483454.
For bumper drilling
5
From Japan
On 2018-01-18 00:26:26
I am glad that I could buy cheaply the usage rate of odd step drills was high.
This review is about item#31483454.
Expansion of steel plate drill holes with DIY
5
From Japan
On 2018-01-04 17:17:05
I have not received it yet but I bought it by watching reviews of everyone else.
This review is about item#31483454.
Overhaul of mounting hole of control board
5
From Japan
On 2017-11-01 21:05:34
Good quality with active over the price, I recommend purchasing.
This review is about item#31483463.
repair
5
From Japan
On 2017-10-29 16:04:04
I worked smoothly. I thought that there were some products that became tapered.
This review is about item#8728587.
House DIY
4
From Japan
On 2017-10-06 11:26:59
I used a step drill for the first time, but it was possible to use it without trouble if the metal of about 2 mm is used.
This review is about item#31483454.
LGS
3
From Japan
On 2017-10-01 11:13:26
I do not use it much yet, but sharpness is also good. Do you have to spend it a little more?
This review is about item#31483454.
When installing the equipment stand
4
From Japan
On 2017-09-09 14:39:43
Usability as well as last time is good I want variations of short type and long type from the bit installation place to the drill part
This review is about item#31483454.
Maintenance
5
From Japan
On 2017-03-23 15:01:26
I am using it without problems. I attach it to an electric screwdriver and it is useful for a little drilling etc.
This review is about item#8728587.
Plastic drilling
5
From Japan
On 2017-02-17 22:20:53
It is useful because it can open a hole of a size not found in an ordinary set of drills. It is considerably cheaper than a nearby home center.
This review is about item#8728587.