Buy more than* S$200* and get FREE SHIPPING

  • Titanium Coating Hss Step Drill

Titanium Coating Hss Step Drill 4-22mm inc2mm

3.78 (67)
Item.#
08728596
Mfr.#
4-22mm inc2mm
Package Qty.
1PC
Ship pack of
1
37.44 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling, chamfering and deburring simultaneous processing Also, suitable for hole expansion and processing tears For drilling holes into the surface of a pipe For long hole drilling processing, Hole drilling, chamfering and deburring simultaneous processing Also, suitable for hole expansion and processing tears For drilling holes into the surface of a pipe For long hole drilling processing
Maximum Drilling Depth (mm)
5
Material
HSS (high speed steel)
Number of Steps
10
Overall Length (mm)
about 82
Shank Size (mm)
6.35
Compatible Materials
Thin iron plate, aluminum plate, plastic, wood, etc.
Drilling Ability (mm)
4/6/8/10/12/14/16/18/20/22
Weight (g)
24.3
Customer Reviews
5 star 32
4 star 13
3 star 8
2 star 3
1 star 11
Review Rating: 3.78
67 Customer Reviews
The reviews are automatic translation.
Drilling work on the copper pipe and aluminum plate
2
From Japan
On 2016-11-04 11:55:57
Step drill to start from 3mm diameter I may if to Monotarou brand, but was determined because it was not in this size. Without necessarily sharp sharpness also especially not good with food, it is just a normal drill.
This review is about item#8728587.
Time shortening replacement of small drill
5
From Japan
On 2016-11-01 17:06:46
Is good. It was used in iron and steel for the (2mm thick). Since sharpness is too good, you must be careful.
This review is about item#8728587.
Pula & drilling of aluminum panels
5
From Japan
On 2016-08-03 15:44:21
Not be only a drilled hole of up to 6.5mm in the hand of the drill, it had been extended with Ryuta, simple to large hole now be opened using this. It is very convenient.
This review is about item#08728587.
Electric wiring
4
From Japan
On 2016-07-29 17:37:30
It could be used without problems. Durability in long-term use is unknown.
This review is about item#08728596.
Alternative for the conventional use of corruption
3
From Japan
On 2016-06-17 12:32:07
During the hole expansion, without the need convenience of convenient use of tooth replacement
This review is about item#08728587.
Car body KaSoji
3
From Japan
On 2016-06-15 18:20:18
Is early the sharpness becomes worse. A little more strength you want because there is abrasive down no blade.
This review is about item#08728596.
Drilling and expansion of the plastic cover
5
From Japan
On 2016-03-24 17:43:42
We were able to expand to the size of the left think with a light force. Only drilling far plastic, but it is very convenient.
This review is about item#08728587.
Drilling
4
From Japan
On 2015-12-30 14:25:20
It was purchased for a hole in the iron plate on a business trip site. This if it is even without a lot of drill and Holsoe handy because in stages can to widen the hole.
This review is about item#08728596.
Boring
4
From Japan
On 2015-11-27 14:46:10
The drilling and counterbore, you can use comfortably. It passable expire I think that it is convenient.
This review is about item#08728596.
Sunday Carpenter
5
From Japan
On 2015-10-15 20:49:39
Cheap and it was good!
This review is about item#08728596.