Buy more than* S$200* and get FREE SHIPPING

  • Countersink

Countersink 8.3

3.56 (18)
Item.#
08728614
Mfr.#
8.3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Chamfering. Deburring.
Number of Blades
3
Blade Diameter (phi mm)
8.3
Overall Length (mm)
50
Point Angle (Degree)
90
Chamfer Diameter D (mm)
2.5-7
Shank Diameter (phi mm)
6
Material
Vanadium high speed steel (high speed steel) HSSE