Buy more than* S$200* and get FREE SHIPPING

  • Countersink

Countersink 10.4

3.56 (18)
Item.#
08728623
Mfr.#
10.4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Chamfering. Deburring.
Number of Blades
3
Overall Length (mm)
50
Blade Diameter (phi mm)
10.4
Point Angle (Degree)
90
Shank Diameter (phi mm)
6
Chamfer Diameter D (mm)
3-9
Material
Vanadium high speed steel (high speed steel) HSSE
Customer Reviews
5 star 6
4 star 5
3 star 3
2 star 1
1 star 3
Review Rating: 3.56
18 Customer Reviews
The reviews are automatic translation.
Chamfering of the hole
5
From Japan
On 2014-06-17 10:39:34
You and I should expire well consider the price surface. Available to you even those who have written durability but will buy again when it is no longer cut off because the price is the price. We strongly hope the resale.
This review is about item#08728632.
Chamfering of aluminum material
1
From Japan
On 2014-04-30 13:21:12
I tried to the chamfered corner of the material in the milling machine, but scraping surface does not become a commodity in the irregularities. It is for chamfering and dish processing of the hole.
This review is about item#08728605.
Tapping hole chamfering, deburring (SS400 and S25C)
3
From Japan
On 2014-02-01 12:52:14
Use after the drilling of the SS400 and S25C. Since entered the cheap hand at a bargain, it is satisfied with the cost. Ideal for mild steel.
This review is about item#08728657.
chamfer
5
From Japan
On 2013-09-22 21:07:29
It was purchased for hole chamfering of iron. Cheap because I did not expect much to, but was thinking about buying the next time because the beautiful face had been taken. Durability does not understand because still, such about 100.
This review is about item#08728605.
Groove of material DURACON, hole chamfering
4
From Japan
On 2013-05-05 07:40:28
Usually it is processing the aluminum material, but this time was processed DURACON material. We have a little happy about Bali after processing. Roughness of the cutting edge of the counter sink is now a little care. I would like to note at the time of processing a future aluminum material.
This review is about item#08728614.
Chamfer after drilling
3
From Japan
On 2012-11-15 13:06:34
Good cost performance. Sharp enough to be satisfied. I am concerned about sustainability.
This review is about item#08728632.
Used for chamfering after drilling
1
From Japan
On 2012-08-29 17:25:18
The sharpness was reduced without using 100 spots and the deburring was supposed to be a burr tool.
This review is about item#08728657.
I use it in various situations.
3
From Japan
On 2012-07-09 13:47:49
I am very satisfied that I can purchase it at disposal price.
This review is about item#08728632.
Bonde 1.6 Dishes for steel plates
1
From Japan
On 2011-12-21 02:12:16
The use frequency is not so high, but the sharpness has fallen quickly soon. Since other brand products have been in the same usage for many years, I regret that I should have made it to a maker item. There are good ones with monotail brands, but do not purchase this counter sink again.
This review is about item#08728623.
Deburring of hole machining
5
From Japan
On 2011-08-26 12:21:29
It was usable in general. For the moment there is no problem.
This review is about item#08728657.