Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Taps for alminum

Spiral Flute Taps for alminum I-AL-SFT-M5

by TPT
3.00 (1)
Item.#
08728684
Mfr.#
I-AL-SFT-M5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Flutes
3
Material
Vanadium high speed steel (high speed steel) HSSE
Under Head Length (mm)
24
Shank Diameter (phi mm)
5.5
Grade
TH2
Overall Length (mm)
60
Shape
M3-M6 is a protruding center.
Application
For blind holes
Screw Length (mm)
16
Screw Diameter
M5
Pitch (mm)
0.8
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tap
3
From Japan
On 2017-03-24 17:36:54
As a tap, there is no problem. We will also purchase
This review is about item#8728666.