Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector 2P
  • Water Proof Rubber Cord Connector 2P
  • Water Proof Rubber Cord Connector 2P
  • Water Proof Rubber Cord Connector 2P
  • Water Proof Rubber Cord Connector 2P

Water Proof Rubber Cord Connector 2P WA3215K

4.00 (3)
Item.#
08729165
Mfr.#
WA3215K
Package Qty.
1Set
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Rated Voltage (V)
125
Compatible Wire Size
1.25,2
Rated Current (A)
15
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Poles
2P
Compatible Wire Diameter
phi 9.6-12
Dimensions A (mm)
126
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Gardening
3
From Japan
On 2017-06-28 16:19:09
It is excellent in COSPA. I have been using it for a long time but there is no problem.
This review is about item#8729165.
To replace a broken plug
5
From Japan
On 2015-12-21 08:25:37
I used it to replace the broken plug of the cord used at the site. I am satisfied that it is solidly made. I also would like to use it when exchanging.
This review is about item#08729165.
Wiring joint
4
From Japan
On 2014-09-19 15:18:59
Since it is a Panasonic product, it can be used with confidence.
This review is about item#08729165.