Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector Body 2P
  • Water Proof Rubber Cord Connector Body 2P
  • Water Proof Rubber Cord Connector Body 2P
  • Water Proof Rubber Cord Connector Body 2P
  • Water Proof Rubber Cord Connector Body 2P
  • Water Proof Rubber Cord Connector Body 2P

Water Proof Rubber Cord Connector Body 2P WA3219K

3.25 (4)
Item.#
08729174
Mfr.#
WA3219K
Package Qty.
1PC
Ship pack of
1
5.18 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
46
Rated Current (A)
15
Rated Voltage (V)
125
Compatible Electric Wire (mm2)
1.25 2
Compatible Electiric Wires
Vinyl cabtire round cable (VCTF) / rubber insulation cabtire round cable (CTF) / 600V vinyl cabtyre cable (VCT) / 600V Rubber cabtyre cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
12
Dimensions A (mm)
74
Number of Poles
2P
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Code repair
5
From Japan
On 2015-04-21 17:24:30
It seems that it is firmly waterproof
This review is about item#16646358.
Purchase accidentally
1
From Japan
On 2013-04-01 15:44:03
Since it was written as a set item, I thought that it was a set of plugs and bodies that I had bought before (WA3215K), but here WA3219KP has only one connector body. I examined it on the HP of Panasonic, but it seems to be correct with one body if this model number. It is confusing to WA 3215 K (the set of plug body) lined up with no image, so choose carefully from next time. Amateur does not understand the difference between WA3219K (without P) and set items not shown.
This review is about item#41054115.
To repair the sign of the sign
3
From Japan
On 2012-09-28 22:46:34
I used it for repairing the sign of the signboard, but there is no strength of the outer coating rubber than I thought.
This review is about item#08729174.
Purchase ordinary extension cord (GA - 20 Masakazu Electric Works) to make it rainproof, and change the tip of the further used tool to WF7215K. I just wanted a proof rain code with a noticeable color. There are other cheap but there is not much difference in price, so choose trust Panasonic.
4
From Japan
On 2011-07-21 00:50:33
I think that you should put the way to connect the connector on the product page. Otherwise, I do not know at all what to do for those who use it for the first time.
This review is about item#08729174.