Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Proof Rubber Cord Connector Grounding 2P Set Product
  • Water Proof Rubber Cord Connector Grounding 2P Set Product
  • Water Proof Rubber Cord Connector Grounding 2P Set Product
  • Water Proof Rubber Cord Connector Grounding 2P Set Product
  • Water Proof Rubber Cord Connector Grounding 2P Set Product

Water Proof Rubber Cord Connector Grounding 2P Set Product WA3515K

4.67 (3)
Item.#
08729183
Mfr.#
WA3515K
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions A (mm)
126
Compatible Wire Diameter
phi 10.5-13
Rated Current (A)
15
Rated Voltage (V)
125
Number of Poles
Grounding 2P
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Connection with motor
4
From Japan
On 2017-11-09 22:21:04
I used it for the attachment / detachment part of the small motor using the earth part Because it was small, because it was small, it was hard to get used to attaching to the rubber cover with the connection using the crimp terminal, so it was hard to keep it waterproof so would not it be right?
This review is about item#89752031.
Damage to extension cord
5
From Japan
On 2017-10-16 07:30:59
Every time it was purchased from suppliers, it became easier to replace the monotaro.
This review is about item#89752031.
Machine production
5
From Japan
On 2016-08-14 00:52:10
It is user-friendly and very satisfying.
This review is about item#89752031.