Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector Body Grounding 2P
  • Water Proof Rubber Cord Connector Body Grounding 2P
  • Water Proof Rubber Cord Connector Body Grounding 2P
  • Water Proof Rubber Cord Connector Body Grounding 2P
  • Water Proof Rubber Cord Connector Body Grounding 2P
  • Water Proof Rubber Cord Connector Body Grounding 2P

Water Proof Rubber Cord Connector Body Grounding 2P WA3519K

4.67 (3)
Item.#
08729192
Mfr.#
WA3519K
Package Qty.
1PC
Ship pack of
1
8.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
46
Compatible Electric Wire (mm2)
1.25 2
Dimensions A (mm)
75
Number of Poles
Grounding 2P
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
13
Rated Current (A)
15
Rated Voltage (V)
125
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
VVF2.0 end mounting of cable
5
From Japan
On 2016-02-10 17:56:43
Make, such as strength and insulation resistance was able to be mounted with confidence because it firmly.
This review is about item#08729192.
Coring
5
From Japan
On 2015-07-19 18:48:59
Purchased in large quantities at cheap, and are used attached to the electrical cord. Panasonic Monotarou cheap manufacturer of peace of mind. Also Buy.
This review is about item#08729192.
For the connection of the storage battery
4
From Japan
On 2014-11-19 13:44:44
There is a sense of security rubber are also firmly in the waterproof type.
This review is about item#08729192.