Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P
  • Water Proof Rubber Cord Connector Body Hook Type Grounding 3P

Water Proof Rubber Cord Connector Body Hook Type Grounding 3P WA5429K

5.00 (2)
Item.#
08729201
Mfr.#
WA5429K
Package Qty.
1PC
Ship pack of
1
21.76 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
67.5
Compatible Electric Wire (mm2)
2.3 .5
Dimensions A (mm)
112
Number of Poles
Ground 3P
Compatible Electiric Wires
Vinyl cabtire round cable (VCTF) / rubber insulation cabtire round cable (CTF) / 600V vinyl cabtyre cable (VCT) / 600V Rubber cabtyre cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
16.5
Rated Current (A)
20
Rated Voltage (V)
250
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for switch box of generator
5
From Japan
On 2017-06-29 15:30:03
Since it is difficult to insert the body of the resin part into the rubber cover, it can be easily fitted.
This review is about item#8729201.
Power supply
5
From Japan
On 2014-05-08 16:51:37
It is stable and safe because the insertion does not slip.
This review is about item#08729201.