Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cap 2P
  • Water Proof Rubber Cap 2P
  • Water Proof Rubber Cap 2P
  • Water Proof Rubber Cap 2P
  • Water Proof Rubber Cap 2P
  • Water Proof Rubber Cap 2P

Water Proof Rubber Cap 2P WF7215K

4.00 (6)
Item.#
08729226
Mfr.#
WF7215K
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Poles
2P
Dimension B (phi mm)
39
Compatible Electric Wire (mm2)
1.25 2
Dimensions A (mm)
60
Compatible Electiric Wires
Vinyl cabtire round cable (VCTF) / rubber insulation cabtire round cable (CTF) / 600V vinyl cabtyre cable (VCT) / 600V Rubber cabtyre cable (1CT, 2CT, 2PNCT)
Rated Voltage (V)
125
Dimensions C (phi mm)
12
Rated Current (A)
15
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-22 18:58:00
I am satisfied because I have connected normally and electricity flowed, I would like to purchase again.
This review is about item#8729226.
Used for external power cable of camper
5
From Japan
On 2017-10-26 09:36:08
It is made by Panasonic and has an absolute sense of security. I think that waterproofing is also good.
This review is about item#8729226.
A little
3
From Japan
On 2017-07-06 17:00:38
The body itself is too soft, I think that the hole is larger than the diameter of the cord.
This review is about item#8729226.
During machine maintenance
3
From Japan
On 2017-04-10 13:58:10
It can be used without particular problem. I am concerned about the quality of rubber.
This review is about item#8729226.
Outlet where you use water near the outlet
4
From Japan
On 2014-12-02 10:52:00
I am using it because price perfor- mance is good, but in reality it is better that the rubber part is harder a little more.
This review is about item#08729226.
Purchased for pairing with WA3219K. Select trust Panasonic.
4
From Japan
On 2011-07-21 00:52:58
Wiring processing is not difficult.
This review is about item#08729226.