Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water Proof Rubber Cap Grounding 2P
  • Water Proof Rubber Cap Grounding 2P
  • Water Proof Rubber Cap Grounding 2P
  • Water Proof Rubber Cap Grounding 2P
  • Water Proof Rubber Cap Grounding 2P
  • Water Proof Rubber Cap Grounding 2P

Water Proof Rubber Cap Grounding 2P WF7515K

4.80 (5)
Item.#
08729235
Mfr.#
WF7515K
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
125
Dimensions A (mm)
60
Dimension B (phi mm)
39
Compatible Electiric Wires
Vinyl tyre cap round cord (VCTF)/ Rubber insulated tyre cap round cord (CTF)/ 600V vinyl tyre cap cable (VCT)/ 600 rubber tyre cap cable (1CT, 2CT, 2PNCT)
Rated Current (A)
15
Compatible Electric Wire (mm2)
1.25 2
Number of Poles
Grounding 2P
Dimensions C (phi mm)
13
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When making a drone
4
From Japan
On 2018-04-10 15:37:20
I bought it for connecting an emergency generator. Although I have not used it yet, I am satisfied that Panasonic's genuine products can be obtained cheaply.
This review is about item#89312142.
Wiring work
5
From Japan
On 2018-01-07 17:17:28
In case of grounding it was difficult to insert it into an outlet, but this product was also incorrect.
This review is about item#89312142.
End mounting of VVF 2.0 cable
5
From Japan
On 2016-02-10 17:59:23
Mounting strength · Insulation etc. are solid and securely mounted.
This review is about item#89312142.
Outlet replacement
5
From Japan
On 2015-09-07 07:24:05
The price is a little expensive, but it is a solid product. Since quality is also a big point for customer's repair item, I use this outlet
This review is about item#89312142.
Core removal
5
From Japan
On 2015-07-19 18:40:35
Although it was also a home center, it was in the campaign so I purchased it in large quantities. We use it attached to the electric cord cut to size to use.
This review is about item#89312142.