Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P

Water Proof Rubber Cap Hook Type Grounding 3P WF8420K

4.50 (4)
Item.#
08729244
Mfr.#
WF8420K
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
63.6
Rated Current (A)
20
Rated Voltage (V)
250
Color
Black
Compatible Electiric Wires
(VCTF / CTF) 2mm 2 , (VCT/1CT/2CT/2PNCT) 2,3.5 mm 2
Dimensions C (phi mm)
16.5
Dimensions A (mm)
79
Number of Poles
Grounding 3P
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fabrication of wiring
3
From Japan
On 2017-11-06 10:55:07
Although I bought it by looking at the picture, the convex of the earth is opposite if it is the picture being displayed.
This review is about item#8729244.
Used on a three-phase machine
5
From Japan
On 2017-03-10 15:27:06
The quality is very good. I would like to purchase again. Thank you very much. Http://ishijimashoji.com/
This review is about item#8729244.
Power supply
5
From Japan
On 2014-05-08 16:52:31
It is stable and safe because the insertion does not slip.
This review is about item#08729244.
As a tire changer socket
5
From Japan
On 2012-09-25 06:40:14
There is no particular problem.
This review is about item#08729244.