Buy more than* S$200* and get FREE SHIPPING

  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P
  • Water Proof Rubber Cap Hook Type Grounding 3P

Water Proof Rubber Cap Hook Type Grounding 3P WF8430

5.00 (3)
Item.#
08729253
Mfr.#
WF8430
Package Qty.
1PC
Ship pack of
1
28.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension B (phi mm)
69.5
Compatible Electric Wire (mm2)
3.5 ? 55
Dimensions A (mm)
97
Number of Poles
Grounding 3P
Compatible Electiric Wires
600V vinyl tyre cap cable (VCT)/ 600V Rubber tyre cap cable (1CT, 2CT, 2PNCT)
Dimensions C (phi mm)
18
Rated Current (A)
30
Rated Voltage (V)
250
Color
Black
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Core removal
5
From Japan
On 2017-10-03 21:23:54
Ideal for use with 200 V for insertion from generator to transformer
This review is about item#8729253.
maintenance
5
From Japan
On 2017-04-03 17:57:28
The rubber part is easy to set. It was easy to insert a line.
This review is about item#8729253.
replacement
5
From Japan
On 2016-02-04 16:14:50
Good
This review is about item#08729253.