Buy more than* S$200* and get FREE SHIPPING

  • Full-Color Implantation Outlet
  • Full-Color Implantation Outlet
  • Full-Color Implantation Outlet
  • Full-Color Implantation Outlet

Full-Color Implantation Outlet WN1001

4.32 (19)
Item.#
08729262
Mfr.#
WN1001
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Cap
WH4415 and WH4015 etc
Rated Voltage (V)
125
Color
Milky white
Compatible Electiric Wires
[600 V Vinyl-insulated cable (IV)] 1.6 mm, phi2mm Cu (copper) dedicated single wire [600 V PVC insulated PVC sheathed cable (VVF)] 1phi1.6mm, phi2mm Cu (copper) dedicated single wire
Rated Current (A)
15
Number of Poles
2P
Compatible Plate
For full color 1 piece
Customer Reviews
5 star 10
4 star 5
3 star 4
2 star 0
1 star 0
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Outlet extension
4
From Japan
On 2017-12-05 08:53:51
Purchased for outlet extension. Because it can buy while watching on site, it is convenient because it can not walk around like this in shops.
This review is about item#41041506.
wiring
5
From Japan
On 2017-04-26 21:13:29
I do not know other manufacturer's items so I am picking it. I want you to put out in monotalou.
This review is about item#8729262.
To use a timer
4
From Japan
On 2017-01-23 21:12:18
The impression of using this outlet first remembers the price is very cheap. It takes 5 minutes to install. It is a good product.
This review is about item#8729262.
Renovation work
5
From Japan
On 2016-10-27 21:52:09
80% of housing in Japan is an outlet in Pana? I am solid with the maker item.
This review is about item#8729262.
Used for lighting switches and series
4
From Japan
On 2016-07-29 09:34:03
I want you to make it easier to see because the display behind it is hard to see.
This review is about item#08729262.
Wall-embedded outlet
5
From Japan
On 2016-04-19 14:58:52
The outlet to be embedded in the wall became old and purchased for replacement. The refreshing feeling is high as the plastic part is beautiful.
This review is about item#08729262.
Electric Works
3
From Japan
On 2015-10-15 20:58:38
It is the same as the one handled in the home center, it is very ordinary.
This review is about item#08729262.
For deteriorated socket replacement
3
From Japan
On 2015-07-12 03:26:17
Yes without also impossible without, is common. However, I think that it is good.
This review is about item#08729262.
Full color outlet exchange
4
From Japan
On 2015-04-09 14:43:58
There are only brands, especially no problem.
This review is about item#08729262.
Expansion
5
From Japan
On 2015-02-06 14:37:19
First-class manufacturer products, there is no mistake.
This review is about item#08729262.