Buy more than* S$200* and get FREE SHIPPING

  • Full-Color Implantation Double Outlet
  • Full-Color Implantation Double Outlet
  • Full-Color Implantation Double Outlet
  • Full-Color Implantation Double Outlet
  • Full-Color Implantation Double Outlet

Full-Color Implantation Double Outlet WN1302

4.75 (12)
Item.#
08729271
Mfr.#
WN1302
Package Qty.
1PC
Ship pack of
1
3.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Plate
For full color three pieces
Rated Current (A)
15
Number of Poles
2P
Compatible Electiric Wires
[600 V Vinyl-insulated cable (IV)] 1.6 mm, phi2mm Cu (copper) dedicated single wire [600 V PVC insulated PVC sheathed cable (VVF)] 1phi1.6mm, phi2mm Cu (copper) dedicated single wire
Compatible Cap
WH4415 and WH4015 etc
Rated Voltage (V)
125
Color
Milky white
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
When the wiring work, the time of facility management repair
5
From Japan
On 2017-04-01 11:50:14
Without any problem in quality in the leading manufacturers products, but also satisfied with the price basis.
This review is about item#8729271.
Outlet of audio equipment
5
From Japan
On 2016-06-28 13:36:32
White tile has been well sold, but the black type does not see quite I am very happy to inconspicuous so black that!
This review is about item#41041314.
The outlet of the room, was used to increase.
4
From Japan
On 2016-06-22 18:27:12
Price thought was cheap. I thought it easy to wear.
This review is about item#08729271.
For 1P outlet to 2P outlet
5
From Japan
On 2015-08-18 23:57:23
Although it is basically a standard item, there is no impression that it is particularly good, but since it is made by Matsushita of the manufacturer, we are satisfied with performance, quality and so on.
This review is about item#08729271.
It matches well with the walls of concrete abandonment.
5
From Japan
On 2015-08-11 21:53:35
Where the advanced series interfered with the outlet box and could not be installed, instead of this "full color embedded double outlet" fit well.
This review is about item#41041314.
repair
3
From Japan
On 2014-05-30 13:31:59
You can rest assured by Pana. It is a good match with the home center on a price basis. When purchasing merit with other products combined, I will purchase it.
This review is about item#08729271.
Exchange of wall con
5
From Japan
On 2014-01-28 14:46:32
It was much cheaper than I bought at my neighbor's home center.
This review is about item#08729271.
Outlet exchange
5
From Japan
On 2013-09-03 10:01:18
I bought it cheaply. No quality problem!
This review is about item#08729271.
Electrical construction
5
From Japan
On 2013-06-26 20:00:25
It is a first-rate product of Panasonic, outlet for two outlets which became integral with the mounting frame. Easy to use, inexpensive, easy to work because it is an integral type.
This review is about item#08729271.
Electrical construction
5
From Japan
On 2012-07-07 13:31:30
good
This review is about item#08729271.