Buy more than* S$200* and get FREE SHIPPING

  • Full Color Embedded Switch
  • Full Color Embedded Switch
  • Full Color Embedded Switch
  • Full Color Embedded Switch

Full Color Embedded Switch WN5001

4.80 (20)
Item.#
08729305
Mfr.#
WN5001
Package Qty.
1PC
Ship pack of
1
2.61 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Compatible Electric Wire (mm2)
phi 2.0, phi 1.6
Specification
Embedded Switch (Single-pole switch)
Rated Voltage (V)
300
Color
Milky white
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
During maintenance
5
From Japan
On 2017-08-09 07:30:17
It was good, without discomfort. Monotaro san is useful for single item procurement of this hand!
This review is about item#08729305.
When adding or changing a switch
5
From Japan
On 2017-04-27 15:20:24
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#41051105.
wiring
5
From Japan
On 2017-04-26 21:13:52
I do not know other manufacturer's items so I am picking it. I want you to put out in monotalou.
This review is about item#8729305.
Switch for fluorescent light
5
From Japan
On 2017-03-10 11:16:24
First of all, when you buy it at a home center etc, the price sticker is affixed to the product itself, but everything sent from Monotaro is in a bag and a seal is stuck on the exterior. You can save time and effort. The product is perfect for reliable manufacturers.
This review is about item#8729305.
household use
5
From Japan
On 2016-10-25 11:12:32
I chose this because there is no dark switch. Is good!
This review is about item#41051096.
To the ventilator switch
4
From Japan
On 2016-09-20 07:37:43
This product has been used before, so construction is over soon. Also, the price is cheap. Comprehensively, I think that it is a good product.
This review is about item#08729305.
Lighting SW at home
5
From Japan
On 2016-08-18 07:42:56
Very convenient because it can be purchased through mail order
This review is about item#08729305.
Expansion
5
From Japan
On 2015-02-06 14:37:38
First-class manufacturer products, there is no mistake.
This review is about item#08729305.
Replacement of electric toilet switch
5
From Japan
On 2014-10-10 14:14:33
There is no problem at all. I was surprised because it is cheap.
This review is about item#08729305.
House sweats sw
5
From Japan
On 2014-06-23 10:52:02
It may be cheap.
This review is about item#08729305.