Buy more than* S$200* and get FREE SHIPPING

  • Full Color Embedded Pilot Switch
  • Full Color Embedded Pilot Switch
  • Full Color Embedded Pilot Switch
  • Full Color Embedded Pilot Switch

Full Color Embedded Pilot Switch WN5241

Item.#
08729323
Mfr.#
WN5241
Package Qty.
1PC
Ship pack of
1
12.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Capacity
About 0.1 100V: 10 to 400W 200V: 20 - 800W
Rated Current (A)
4
Color
Milky white
Application
For tools that are separated such as exhaust or ventilation Range hoods, and floor fan ventilation
Compatible Electric Wire (mm2)
phi 2.0, phi 1.6
Rated Voltage (V)
300
Specification
Embedded pilot switch B (Single-pole switch)