Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Water Proof Embedded Switch, Piece Off
  • Water Proof Embedded Switch, Piece Off
  • Water Proof Embedded Switch, Piece Off
  • Water Proof Embedded Switch, Piece Off
  • Water Proof Embedded Switch, Piece Off

Water Proof Embedded Switch, Piece Off WS6021FK

5.00 (5)
Item.#
08729332
Mfr.#
WS6021FK
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Compatible Electric Wire (mm2)
phi1.6, phi2.2, 3.5
Specification
Water Proof Embedded Switch B (Single-pole switch)
Rated Voltage (V)
300
Color
Cream gray
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2017-12-17 19:40:20
External switch. This is the most durable. Those without embossing came but it was a model change?
This review is about item#8729332.
Outdoor staircase outdoor electric light switch
5
From Japan
On 2017-11-24 20:27:37
With a firm standard product, installation was easy without wasteful time.
This review is about item#8729332.
Outdoor lamp switch
5
From Japan
On 2015-11-20 13:47:25
It is installed outdoors for turning on / off the wall light of the garden, it can be used without problems.
This review is about item#08729332.
Outdoor switch of gate light
5
From Japan
On 2014-06-29 23:24:39
I am using it in many places where rain hangs, but I am satisfied with no particular problems. It is appreciated that you can buy this switch at this price.
This review is about item#08729332.
Outdoor signboard switch
5
From Japan
On 2014-01-22 14:07:30
There is no problem in particular. Thank you for handling inquiries immediately.
This review is about item#08729332.