Buy more than* S$200* and get FREE SHIPPING

  • Full Color -- Modern Standard Plate
  • Full Color -- Modern Standard Plate
  • Full Color -- Modern Standard Plate

Full Color -- Modern Standard Plate WN6001W

4.54 (54)
Item.#
08729357
Mfr.#
WN6001W
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x70x7.0
Type
Standard
Type
For 1pc
Color
Milky white
Customer Reviews
5 star 36
4 star 12
3 star 5
2 star 1
1 star 0
Review Rating: 4.54
54 Customer Reviews
The reviews are automatic translation.
Change the yellowed plate
5
From Japan
On 2018-02-05 17:43:29
I used it for more than 20 years, exchanged sunburn & tobacco yani with a yellowish plate. It is not so expensive, and it is a thing that you can see all the time, so your feeling will be refreshed with exchange.
This review is about item#41048831.
Indoor wiring work
5
From Japan
On 2018-01-04 17:16:20
It can be used without problem with the standard product of the manufacturer. For those who do private business like myself, we can make minimum necessary order, and delivery is very helpful immediately.
This review is about item#8729375.
Electric car outlet
5
From Japan
On 2017-12-22 17:14:31
It became a wonderful workmanship in harmony with the environment with idleness.
This review is about item#41048777.
Renovation
5
From Japan
On 2017-09-09 14:47:16
As for the new article, it feels good again. Even if you change the wallpaper, it will be noticeable here as it is old.
This review is about item#41048725.
Newly installed outlet
5
From Japan
On 2017-09-05 10:00:16
It was saved because there was no sale in general such as home centers.
This review is about item#41048996.
When replacing the renovation construction cross
3
From Japan
On 2017-05-05 18:58:37
Construction was easy, smoothly completed. It was also very popular with the owner.
This review is about item#8729357.
Audio outlet box
4
From Japan
On 2017-04-26 21:05:19
It was perfect size and it was clean and nicely done. Thank you for a good product.
This review is about item#35062413.
Cospara is good
5
From Japan
On 2017-04-17 10:58:23
The price is cheap, this product only floats a little but if dusts are piled up ....
This review is about item#8729375.
Audio outlet box
5
From Japan
On 2017-04-08 20:52:27
It can be installed securely in standard box with beautiful goods, size is perfect.
This review is about item#35062404.
Apartment renovation
4
From Japan
On 2017-01-23 17:33:31
The outlet looked new and it became very good. I was saved because I was shipped immediately.
This review is about item#41048725.