Buy more than* S$200* and get FREE SHIPPING

  • Full Color -- Modern Standard Plate
  • Full Color -- Modern Standard Plate
  • Full Color -- Modern Standard Plate

Full Color -- Modern Standard Plate WN6002W

4.51 (51)
Item.#
08729366
Mfr.#
WN6002W
Package Qty.
1PC
Ship pack of
1
1.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x70x7.0
Type
Standard
Type
For 2
Color
Milky white
Customer Reviews
5 star 33
4 star 12
3 star 5
2 star 1
1 star 0
Review Rating: 4.51
51 Customer Reviews
The reviews are automatic translation.
Renovation
5
From Japan
On 2017-09-09 14:47:16
As for the new article, it feels good again. Even if you change the wallpaper, it will be noticeable here as it is old.
This review is about item#41048725.
Newly installed outlet
5
From Japan
On 2017-09-05 10:00:16
It was saved because there was no sale in general such as home centers.
This review is about item#41048996.
When replacing the renovation construction cross
3
From Japan
On 2017-05-05 18:58:37
Construction was easy, smoothly completed. It was also very popular with the owner.
This review is about item#8729357.
Audio outlet box
4
From Japan
On 2017-04-26 21:05:19
It was perfect size and it was clean and nicely done. Thank you for a good product.
This review is about item#35062413.
Cospara is good
5
From Japan
On 2017-04-17 10:58:23
The price is cheap, this product only floats a little but if dusts are piled up ....
This review is about item#8729375.
Audio outlet box
5
From Japan
On 2017-04-08 20:52:27
It can be installed securely in standard box with beautiful goods, size is perfect.
This review is about item#35062404.
Apartment renovation
4
From Japan
On 2017-01-23 17:33:31
The outlet looked new and it became very good. I was saved because I was shipped immediately.
This review is about item#41048725.
Apartment management
4
From Japan
On 2017-01-06 18:46:33
When I purchased the Monotaro brand before, I bought this because the switch and the outlet sank deep down and looked bad. I am satisfied with the flawlessly perfect.
This review is about item#8729366.
Apartment management
4
From Japan
On 2017-01-06 18:46:08
When I purchased the Monotaro brand before, I bought this because the switch and the outlet sank deep down and looked bad. I am satisfied with the flawlessly perfect.
This review is about item#8729375.
Apartment management
4
From Japan
On 2017-01-06 18:45:23
When I purchased the Monotaro brand before, I bought this because the switch and the outlet sank deep down and looked bad. I am satisfied with the flawlessly perfect.
This review is about item#8729357.