Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Full Color -- Modern Standard Plate
  • Full Color -- Modern Standard Plate
  • Full Color -- Modern Standard Plate

Full Color -- Modern Standard Plate WN6003W

4.55 (56)
Item.#
08729375
Mfr.#
WN6003W
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x70x7.0
Type
Standard
Type
For 3 pieces
Color
Milky white
Customer Reviews
5 star 38
4 star 12
3 star 5
2 star 1
1 star 0
Review Rating: 4.55
56 Customer Reviews
The reviews are automatic translation.
During remodeling
5
From Japan
On 2018-04-18 23:36:50
I replaced the cloth and the plate cover was dirty so I replaced it.
This review is about item#41048725.
To an outlet without a cover
5
From Japan
On 2018-04-18 14:54:07
It was too cheap to worry about covering only the surface, but the mounting frame was also properly attached.
This review is about item#41048795.
Change the yellowed plate
5
From Japan
On 2018-02-05 17:43:29
I used it for more than 20 years, exchanged sunburn & tobacco yani with a yellowish plate. It is not so expensive, and it is a thing that you can see all the time, so your feeling will be refreshed with exchange.
This review is about item#41048831.
Indoor wiring work
5
From Japan
On 2018-01-04 17:16:20
It can be used without problem with the standard product of the manufacturer. For those who do private business like myself, we can make minimum necessary order, and delivery is very helpful immediately.
This review is about item#8729375.
Electric car outlet
5
From Japan
On 2017-12-22 17:14:31
It became a wonderful workmanship in harmony with the environment with idleness.
This review is about item#41048777.
Renovation
5
From Japan
On 2017-09-09 14:47:16
As for the new article, it feels good again. Even if you change the wallpaper, it will be noticeable here as it is old.
This review is about item#41048725.
Newly installed outlet
5
From Japan
On 2017-09-05 10:00:16
It was saved because there was no sale in general such as home centers.
This review is about item#41048996.
When replacing the renovation construction cross
3
From Japan
On 2017-05-05 18:58:37
Construction was easy, smoothly completed. It was also very popular with the owner.
This review is about item#8729357.
Audio outlet box
4
From Japan
On 2017-04-26 21:05:19
It was perfect size and it was clean and nicely done. Thank you for a good product.
This review is about item#35062413.
Cospara is good
5
From Japan
On 2017-04-17 10:58:23
The price is cheap, this product only floats a little but if dusts are piled up ....
This review is about item#8729375.