Buy more than* S$200* and get FREE SHIPPING

  • Full Color New Metal Plate Standard
  • Full Color New Metal Plate Standard
  • Full Color New Metal Plate Standard

Full Color New Metal Plate Standard WN7501

4.69 (16)
Item.#
08729384
Mfr.#
WN7501
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Full coat processing
External form Dimensions (Height x Width)(mm)
120x70
Type
For one piece
Material
corrosive resistant aluminum alloy
Customer Reviews
5 star 12
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Expansion of outlet
5
From Japan
On 2018-01-22 15:03:38
Thank you for your prompt response, as usual. Refreshing, perfect, cool, well placed.
Wooden wall working room electric light SW
5
From Japan
On 2018-01-19 15:26:51
I think that there is reasonable shine of metal and good texture. There is also a sense of quality.
This review is about item#35062456.
Installation of wired LAN to the second floor
5
From Japan
On 2017-07-18 14:36:19
Arrived in 3 days with the modular jack. I am satisfied that I can install it without problems.
This review is about item#35062447.
On the switch cover.
3
From Japan
On 2017-05-08 15:12:57
Before purchasing, it was a cheap and convenient item to use, as I thought.
This review is about item#35062447.
Audio outlet box
4
From Japan
On 2017-04-26 21:04:26
It was perfect size and it was clean and nicely done. Thank you for a good product.
This review is about item#35062501.
Exchange with traditional National plastic objects
5
From Japan
On 2016-11-02 15:47:52
Easy to work, easy to work, the pizza can not come off anything, the exterior is also beautiful, it is just right length, turning the screwdriver several times will complete installation, as expected Panasonic.
This review is about item#8729384.
During remodeling
5
From Japan
On 2016-10-02 22:19:51
I like it with a cool feeling that is hard to get dirty.
This review is about item#8729384.
For switch mounting
4
From Japan
On 2016-06-22 16:23:58
It was cheap and saved
This review is about item#08729402.
Component replacement
5
From Japan
On 2016-05-29 17:38:47
I am satisfied with cheap good things
This review is about item#08729402.
Wall outlet replacement
5
From Japan
On 2015-05-07 10:01:59
I replaced the wall outlet for audio. It was easy.
This review is about item#08729402.