Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Full Color New Metal Plate Outlet Plates
  • Full Color New Metal Plate Outlet Plates
  • Full Color New Metal Plate Outlet Plates

Full Color New Metal Plate Outlet Plates WN9514

5.00 (2)
Item.#
08729427
Mfr.#
WN9514
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
41.5
Surface Processing
Full coat processing
Specification
phi41.5
External form Dimensions (Height x Width)(mm)
120x70
Material
Corrosion-resistant aluminum alloy
Purpose
Mounting frame not included. If cloth is half dry, it may rust., Mounting frame not included. If cloth is half dry, it may rust., Mounting frame not included. If cloth is half dry, it may rust., Mounting frame not included. If cloth is half dry, it may rust.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
200V outlet of factory
5
From Japan
On 2017-03-27 13:09:07
When exchanging outlet, we exchanged together. It looks better than anything ever made from plastic!
This review is about item#8729411.
Replacement of electrical equipment
5
From Japan
On 2015-07-31 15:33:38
It is good because we can buy the required number separately.
This review is about item#08729411.