Buy more than* S$200* and get FREE SHIPPING

  • Square Outlet
  • Square Outlet
  • Square Outlet
  • Square Outlet
  • Square Outlet

Square Outlet WK1012W

3.33 (6)
Item.#
08729454
Mfr.#
WK1012W
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Compatible Electiric Wires
phi1.6, phi2
Rated Voltage (V)
125
Specification
Square outlet (feed terminals) Tight wound terminal type
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 1
Review Rating: 3.33
6 Customer Reviews
The reviews are automatic translation.
Communication work
5
From Japan
On 2016-11-25 10:21:27
It was saved by being special than home center. thank you.
This review is about item#8729454.
For outlet expansion.
3
From Japan
On 2015-12-16 13:24:45
There is no problem using it normally.
This review is about item#08729454.
For manufacturing equipment
3
From Japan
On 2015-06-05 15:00:13
Last time I used a Monotaro sign, I tightened the screws strongly and broke. I thought that there was no difference between manufacturers, but this difference is big with a little price difference. I thought that I will be a major manufacturer in the future.
This review is about item#08729454.
As for installing electric appliances in the barn
3
From Japan
On 2014-10-28 10:03:34
Since it is made by Panasonic (Panasonic), I adopted it with confidence.
This review is about item#08729454.
For distribution boards
1
From Japan
On 2014-05-22 08:04:02
I tried to take out the notch part for wiring by pliers with originally breakable material or it broke the cover.
This review is about item#08729454.
For inspection equipment power supply
5
From Japan
On 2012-12-07 16:58:43
I use it every time. There is no problem. I am satisfied.
This review is about item#08729454.